![tabtcf100109al](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969486.jpg?preset=medium)
ABB 1 inch Hub Size Star Teck Silver Grip TCF Series Tray-Cord Fitting, 1.09 inch Maximum Cable Diameter
Description
STAR TECK® SILVER GRIP® TCF® series tray-cord fitting. Made of aluminium. For enclosures with arcing or sparking devices, TCF fittings must be used in combination with a certified Class I hazardous location sealing fitting.
Specifications
Brand Name | ABB | Item Name | Tray/Cord Connector |
Type | Straight | Trade Size | 1 in |
Conductor Size | 0.94 - 1.09 in | Connection | NPT |
Material | Aluminum | Color/Finish | Metallic |
Temperature Rating | 90° C | Includes | Sealing Ring, Separable Screw Gland, Locknut |
Standards | CSA Certified | Application | Tray/Cord Fitting is the Safe and Cost Effective Choice for Increased Safety When Terminating Portable Cord and Try Cable in Hazardous Locations |
UPC | 786210900667 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 |