![tabtcf100100al](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969486.jpg?preset=medium)
ABB 1 inch Hub Size Star Teck Silver Grip TCF Series Tray-Cord Fitting, 1.00 inch Maximum Cable Diameter
Description
STAR TECKĀ® TCF series silver grip flexible cord and cable fittings for enclosures with arcing or sparking devices. Used in combination with a certified Class I hazardous location sealing fitting.
Specifications
Brand Name | ABB | Item Name | Tray/Cord Connector |
Type | Straight | Trade Size | 1 in |
Conductor Size | 0.87 - 1 in | Connection | NPT |
Material | Aluminum | Color/Finish | Metallic |
Degree of Protection | IP66 | Temperature Rating | 90° C |
Includes | Sealing Ring, Separable Screw Gland, Locknut | Standards | CSA Certified |
Application | Tray/Cord Fitting is the Safe and Cost Effective Choice for Increased Safety When Terminating Portable Cord and Try Cable in Hazardous Locations | UPC | 786210879581 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 2700 - UNIT - 2700 |