Abbotsford
apptmc2050099a

EGS 1/2 inch NPT 0.69 inch-0.99 inch TMC2 Aluminum Connector for Jacketed Metal Clad Cable

Price $24.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:TMC2-050099A

Description

APPLICATION:TMC2 connectors are designed for use with the following cables: — MC/MC-HL — Corrugated Interlocked Aluminium/Steel Armor — Continuously Welded Armor Cables, e.g. TECK or CLXTMC2 connectors provide a means for terminating jacketed type MC cable, forming a mechanical watertight connection and providing ground continuity for cable armor.FEATURES:- Simplified two piece design.- Integral ‘O’ ring face seal providing – 4X and IP68.- Independent sealing and armor clamping.- True 360º grounding.- Removable cable armor end stop accommodates larger insulated conductors.- Superior pull out prevention.- Compact slim pro le- Reduced installation time (no disassembly required).- Widest cable acceptance range.- Re-usable design.- Additional integral deluge proof seal for protection in extreme offshore and onshore environments.- Continuous operating temperature -76 °F/-60 °C to +230 °F/+110 °C.

Specifications

Brand Name Appleton Item Name Strain Relief Cable Gland
Type TMC2 Series Cable Gland Connector Trade Size 1/2 in
Thread Type NPT Material Copperfree Aluminum
Series/Model TMC2 Thread Size 19.8 mm
Includes Sealing Ring Standards Class I, Division 2, Groups A, B, C, D, Class I, Zones 1 and 2, AExe II AEx tA IIC, Class I, Zones 1 and 2, Exe II Ex tA IIC, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2, UL 514B, 2225, CSA C22.2 No. 174, 249506, NEMA 4X, IP66
Application For Jacketed Metal Clad, MC/MC-HL, Corrugated Interlocked Aluminum/Steel Armor, Continuously Welded Armor Cable UPC 781381300704

Packages

1 - UNIT - 1 5 - UNIT - 5