Abbotsford
apptmc2075118a

EGS 3/4 inch NPT 0.87 inch-1.18 inch TMC2 Aluminum Connector for Jacketed Metal Clad Cable

Price $39.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:TMC2-075118A
Documents Documents

Description

APPLICATION:TMC2 connectors are designed for use with the following cables: — MC/MC-HL — Corrugated Interlocked Aluminium/Steel Armor — Continuously Welded Armor Cables, e.g. TECK or CLXTMC2 connectors provide a means for terminating jacketed type MC cable, forming a mechanical watertight connection and providing ground continuity for cable armor.FEATURES:- Simplified two piece design.- Integral ‘O’ ring face seal providing – 4X and IP68.- Independent sealing and armor clamping.- True 360º grounding.- Removable cable armor end stop accommodates larger insulated conductors.- Superior pull out prevention.- Compact slim pro le- Reduced installation time (no disassembly required).- Widest cable acceptance range.- Re-usable design.- Additional integral deluge proof seal for protection in extreme offshore and onshore environments.- Continuous operating temperature -76 °F/-60 °C to +230 °F/+110 °C.

Specifications

Brand Name Appleton Item Name Cable Gland
Type Straight Trade Size 3/4 in
Diameter 22.1 - 30 mm Thread Type NPT
Material Copperfree Aluminum Series/Model TMC2
Thread Size 20.1 mm Includes Sealing Ring
Standards UL 514B, 2225, CSA C22.2 File Number 174, 249506 Certified, Class I, Division 2, Groups A, B, C, D, Class I, Zones 1 and 2, AExe II AEx tA IIC, Class I, Zones 1 and 2, Exe II Ex tA IIC, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2, NEMA 4X, IP66 Application For Jacketed Metal Clad, MC/MC-HL, Corrugated Interlocked Aluminum/Steel Armour, Continuously Welded Armour Cable
UPC 781381300759

Packages

1 - UNIT - 1 5 - UNIT - 5