Abbotsford
apptmc2100137a

EGS 1 inch NPT 1.02 inch-1.37 inch TMC2 Aluminum Connector for Jacketed Metal Clad Cable

Price $69.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:APPTMC2100137A

Description

APPLICATION:TMC2 connectors are designed for use with the following cables: — MC/MC-HL — Corrugated Interlocked Aluminium/Steel Armor — Continuously Welded Armor Cables, e.g. TECK or CLXTMC2 connectors provide a means for terminating jacketed type MC cable, forming a mechanical watertight connection and providing ground continuity for cable armor.FEATURES:- Simplified two piece design.- Integral ‘O’ ring face seal providing – 4X and IP68.- Independent sealing and armor clamping.- True 360º grounding.- Removable cable armor end stop accommodates larger insulated conductors.- Superior pull out prevention.- Compact slim pro le- Reduced installation time (no disassembly required).- Widest cable acceptance range.- Re-usable design.- Additional integral deluge proof seal for protection in extreme offshore and onshore environments.- Continuous operating temperature -76 °F/-60 °C to +230 °F/+110 °C.

Specifications

Brand Name Appleton Item Name Cable Gland
Conductor Size 0.94 - 1.28 in Diameter 1 in
Thread Type NPT Material Aluminum
Series/Model TMC2 For Use With Jacketed Metal Clad Cable
Standards Class I, Division 2, 4X and IP66

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok