Abbotsford
apptmc2x075118ax

EGS 3/4 inch NPT 0.87 inch-1.18 inch TMC2X Aluminum Connector for Jacketed Metal Clad Cable

Price $131.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:TMC2X-075118AX

Description

APPLICATION:TMC2X connectors are designed for use with the following cables: — MC/MC-HL — Corrugated Interlocked Aluminum — Continuously Welded Armor Cables or TECK- Provide a means for terminating jacketed type MC cable, forming a mechanical watertight connection and providing ground continuity for cable armor.- For use on horizontal or vertical runs.FEATURES:- Simplified two piece design.- Utilizes RapidEx high speed liquid resin sealing compound included with each gland.- Independent sealing and armor clamping/ grounding.- True 360º grounding.- Removable cable armor end stop accommodates larger insulated conductors.- Superior pull out prevention.- Compact slim profile.- Widest cable acceptance range.- Disconnectable design.- Additional integral deluge proof seal for protection in extreme offshore and onshore environments.- Continuous operating temperature: -60 °C to +85 °C (-76 °Fto +185 °F).

Specifications

Brand Name Appleton Item Name Cable Gland with Resin
Type Straight Trade Size 3/4 in
Thread Type NPT Material Aluminum
Finish Untreated Includes Locknut
UPC 781381377508

Packages

1 - UNIT - 1