Abbotsford
apptmc2x125162ax

EGS 1-1/4 inch NPT 1.3 inch-1.62 inch TMC2X Aluminum Connector for Jacketed Metal Clad Cable

Price $285.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:TMC2X-125162AX

Description

APPLICATION:TMC2X connectors are designed for use with the following cables: — MC/MC-HL — Corrugated Interlocked Aluminum — Continuously Welded Armor Cables or TECK- Provide a means for terminating jacketed type MC cable, forming a mechanical watertight connection and providing ground continuity for cable armor.- For use on horizontal or vertical runs.FEATURES:- Simplified two piece design.- Utilizes RapidEx high speed liquid resin sealing compound included with each gland.- Independent sealing and armor clamping/ grounding.- True 360º grounding.- Removable cable armor end stop accommodates larger insulated conductors.- Superior pull out prevention.- Compact slim profile.- Widest cable acceptance range.- Disconnectable design.- Additional integral deluge proof seal for protection in extreme offshore and onshore environments.- Continuous operating temperature: -60 °C to +85 °C (-76 °Fto +185 °F).

Specifications

Brand Name Appleton Item Name Cable Gland with Resin
Type Explosionproof, Dust-Ignitionproof Trade Size 1-1/4 in
Conductor Size 1.22 - 1-1/2 in Thread Type NPT
Material Aluminium Standards NEC/CEC, Class I, Divisions 1 and 2, Groups A, B, C, D, Zone 1, AEx d IIC, AEx e II, AEx tA IIC, Class II, Division 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2 NEMA 4X, IP66
Application For Jacketed Metal Clad, MC/MC-HL, Corrugated Interlocked Aluminum/Steel Armour, Continuously Welded Armour Cable UPC 781381377362

Packages

1 - UNIT - 1