Abbotsford
apptmc2x150233ax

EGS 1-1/2 inch NPT 1.9 inch-2.33 inch TMC2X Aluminum Connector for Jacketed Metal Clad Cable

Price $504.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:TMC2X-150233AX

Description

APPLICATION:TMC2X connectors are designed for use with the following cables: — MC/MC-HL — Corrugated Interlocked Aluminum — Continuously Welded Armor Cables or TECK- Provide a means for terminating jacketed type MC cable, forming a mechanical watertight connection and providing ground continuity for cable armor.- For use on horizontal or vertical runs.FEATURES:- Simplified two piece design.- Utilizes RapidEx high speed liquid resin sealing compound included with each gland.- Independent sealing and armor clamping/ grounding.- True 360º grounding.- Removable cable armor end stop accommodates larger insulated conductors.- Superior pull out prevention.- Compact slim profile.- Widest cable acceptance range.- Disconnectable design.- Additional integral deluge proof seal for protection in extreme offshore and onshore environments.- Continuous operating temperature: -60 °C to +85 °C (-76 °Fto +185 °F).

Specifications

Brand Name Appleton Item Name Cable Connector
Type Explosionproof, Dust-Ignitionproof Trade Size 1-1/2 in
Conductor Size 1.9 - 2.33 in Connection NPT
Material Aluminum Series/Model TMC2X
Degree of Protection IP66, NEMA 4X Temperature Rating -60 to 85 °C
For Use With Continuously Welded Armor Cables or TECK Includes RapidEx High Speed Liquid Resin Sealing Compound
Standards Class I, Division 1 and 2, Groups A, B, C, D, Class I, Zone 1, AExd IIC, Class II, Division 1 and 2 Groups E, F, G, Class III, UL 2225, 514B, CSA C22.2 No. 174, 249506 Application Hazardous Locations
UPC 781381431026

Packages

1 - UNIT - 1