![apptmc75121](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268268296.jpg?preset=medium)
EGS TMC2-075118A 3/4" 22.1-30mm Appleton Metal Clad Cable Gland
Description
Connector provide a means for terminating jacketed type MC cable, forming a mechanical watertight connection and providing ground continuity for cable armor. Simplified two piece design. Independent sealing and armor clamping. Removable cable armor end stop accommodates larger insulated conductors. Additional integral deluge proof seal for protection in extreme offshore and onshore environments.
Specifications
Brand Name | Appleton | Item Name | Cable Gland |
Type | Straight | Trade Size | 3/4 in |
Diameter | 22.1 - 30 mm | Thread Type | NPT |
Material | Copperfree Aluminum | Series/Model | TMC2 |
Thread Size | 20.1 mm | Includes | Sealing Ring |
Standards | UL 514B, 2225, CSA C22.2 File Number 174, 249506 Certified, Class I, Division 2, Groups A, B, C, D, Class I, Zones 1 and 2, AExe II AEx tA IIC, Class I, Zones 1 and 2, Exe II Ex tA IIC, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2, NEMA 4X, IP66 | Application | For Jacketed Metal Clad, MC/MC-HL, Corrugated Interlocked Aluminum/Steel Armour, Continuously Welded Armour Cable |
UPC | 781381300759 |
Packages
1 - UNIT - 1 |