Abbotsford
apptmcx6550

EGS TMCX6550 1/2" 0.485-0.760" Appleton Hazardous Connector

Inventory
Unavailable for order
Manufacturer:EGS
Manufacturer #:TMCX6550

Description

CABLEREADY® Connector explosionproof, dust-Ignitionproof for Type MC - jacketed corrugated aluminum, interlocked aluminum and interlocked steel and Teck cable. connector provide a means for terminating jacketed type MC cable, forming a mechanical watertight connection and providing ground continuity for cable armor. Connectors provide a means for terminating jacketed type MC cable, forming a mechanical watertight connection and providing ground continuity for cable armor. connectors provide a means for terminating jacketed type MC cable, forming a mechanical watertight connection and providing ground continuity for cable armor.

Specifications

Brand Name Appleton Sub Brand CableReady®
Item Name Cord Connector Type Explosionproof, Dust-Ignitionproof, Straight
Trade Size 1/2 in Conductor Size 0.485 - 0.76 in
Diameter 0.61 in Thread Type NPT
Material Aluminum Series/Model TMCX
Standards Class I, Division 1 and 2, Group A, B, C, D, Class II, Division 1 and 2, Group E, F, G, Class III, NEMA 4 Application Jacketed Metal Clad Cable, Hazardous Locations
UPC 781381631969

Packages

1 - UNIT - 1