Abbotsford
apptmcx8875

EGS TMCX8875 3/4" 0.70- 0.99" Cable Diameter CableReady® Connectors For Jacketed Metal Clad Cable

Inventory
Unavailable for order
Manufacturer:EGS
Manufacturer #:TMCX8875

Description

CABLEREADY® Connector explosionproof, dust-Ignitionproof for Type MC - jacketed corrugated aluminum, interlocked aluminum and interlocked steel and Teck cable. connector provide a means for terminating jacketed type MC cable, forming a mechanical watertight connection and providing ground continuity for cable armor. Connectors provide a means for terminating jacketed type MC cable, forming a mechanical watertight connection and providing ground continuity for cable armor. connectors provide a means for terminating jacketed type MC cable, forming a mechanical watertight connection and providing ground continuity for cable armor.

Specifications

Brand Name Appleton Sub Brand CableReady®
Item Name Cord Connector Type Explosionproof, Dust-Ignitionproof, Straight
Trade Size 3/4 in Conductor Size 0.7 - 0.99 in
Diameter 0.81 in Thread Type NPT
Material Aluminum Series/Model TMCX
Thread Size 19.05 mm L Standards Class I, Division 1 and 2, Group A, B, C, D, Class II, Division 1 and 2, Group E, F, G, Class III, NEMA 4
Application Jacketed Metal Clad Cable, Hazardous Locations UPC 781381631976

Packages

1 - UNIT - 1