Abbotsford
kilmc4

HUBBELL 1-1/4 inch Killark MC4 Aluminum Cable Connector, Silver

Price $98.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:MC4
Documents Documents

Description

360¦ armor grounding spring is reuseable. Robust threads and world class seal enables easy installation with minimal torque required. Design meets and exceeds third party requirements for cable retention. Provides sealing back nut plus inner O-ring seal to prevent moisture ingress to the cable armor and enclosure. Copper-free aluminum construction for hostile, corrosive, and certain hazardous locations.


360° armor grounding spring is reusable

Copper free aluminum construction for harsh, corrosive and certain hazardous locations

Provides sealing back nut plus inner o-ring seal to prevent moisture ingress to the cable armor and enclosure

Robust threads and world class seal enables easy installation with minimal torque required

Specifications

Brand Name Killark Sub Brand Clencher®
Item Name Cable Connector Type Non-Reversing
Trade Size 1-1/4 in Length 4 in
Material Copper-Free Aluminum Finish Natural
For Use With Jacketed Interlocked, Corrugated and Welded Armor Cable Standards cCSAus Certified
Application Designed for use with jacketed interlocked, continuously corrugated and welded armor cable. Install where it is essential to provide positive grounding to the cable and for a Type 3, 4 connection. UPC 783936960623

Packages

1 - UNIT - 1