![kilmc3](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/146877922.jpg?preset=medium)
HUBBELL 1 inch Killark MC3 Aluminum Cable Connector, Silver
Description
360¦ armor grounding spring is reuseable. Robust threads and world class seal enables easy installation with minimal torque required. Design meets and exceeds third party requirements for cable retention. Provides sealing back nut plus inner O-ring seal to prevent moisture ingress to the cable armor and enclosure. Copper-free aluminum construction for hostile, corrosive, and certain hazardous locations.
Specifications
Brand Name | Killark | Sub Brand | Clencher® |
Item Name | Cable Connector | Type | Non-Reversing |
Trade Size | 1 in | Length | 4 in |
Material | Copper-Free Aluminum | Finish | Natural |
For Use With | Jacketed Interlocked, Corrugated and Welded Armor Cable | Standards | cCSAus Certified |
Application | Designed for use with jacketed interlocked, continuously corrugated and welded armor cable. Install where it is essential to provide positive grounding to the cable and for a Type 3, 4 connection. | UPC | 783936960616 |
Packages
1 - UNIT - 1 |