Abbotsford
kilmcx1c

HUBBELL 1/2 inch Killark MCX1C Aluminum Cable Connector, Red

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:MCX1C
Documents Documents

Description

360¦ armor grounding spring is reuseable. Robust threads and world class seal enables easy installation with minimal torque required. Provides a barrier seal between the individual insulated cores within the cable and prevents entry of the products of an explosion into the cable. Assembly of the cable gland compresses and distributes the compound evenly to create a barrier seal at the point of entry into the enclosure. Provides cable retention and a low smoke and fume, zero halogen seal onto the cable's outer sheath. Design meets and exceeds third party requirements for cable retention. Provides sealing back nut plus inner O-ring seal to prevent moisture ingress to the cable armor and enclosure. Copper-free aluminum construction for harsh, corrosive, and hazardous duty. Back nut is red to indicate hazardous area product.

Specifications

Brand Name Killark Sub Brand Clencher®
Item Name Cable Gland Type Aluminum single gang round receptacle cover
Trade Size 1/2 in Length 3.23 in
Material Copperfree Aluminum Finish Red/Silver
For Use With Jacketed Interlocked, Continuously Corrugated and Welded Armor Cable Standards cCSAus Certified, NEMA 3, 4
Application Routing System is a System of Channel, Fittings, Covers, and Brackets Designed to Route, Manage, and Protect Fiber Optic and High Performance Copper Cabling Above Network Racks and Cabinets within Data Centers and Service Provider Facilities UPC 783936960548

Packages

1 - UNIT - 1