Abbotsford
kilmcx3

HUBBELL MCX3 Killark® MCX Series Aluminum Cable Connector, Red

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:MCX3
Documents Documents

Description

360¦ armor grounding spring is reuseable. Robust threads and world class seal enables easy installation with minimal torque required. Provides a barrier seal between the individual insulated cores within the cable and prevents entry of the products of an explosion into the cable. Assembly of the cable gland compresses and distributes the compound evenly to create a barrier seal at the point of entry into the enclosure. Provides cable retention and a low smoke and fume, zero halogen seal onto the cable's outer sheath. Design meets and exceeds third party requirements for cable retention. Provides sealing back nut plus inner O-ring seal to prevent moisture ingress to the cable armor and enclosure. Copper-free aluminum construction for harsh, corrosive, and hazardous duty. Back nut is red to indicate hazardous area product.

Specifications

Brand Name Killark Sub Brand Clencher®
Type Aluminum single gang round receptacle cover Length 5 in
Material Copperfree Aluminum Finish Natural,Natural
Standards cCSAus Application Routing System is a System of Channel, Fittings, Covers, and Brackets Designed to Route, Manage, and Protect Fiber Optic and High Performance Copper Cabling Above Network Racks and Cabinets within Data Centers and Service Provider Facilities
UPC 783936960579

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok