ABB 1/2 inch Trade Size, 0.5 inch-0.63 inch Dia. Cable Jacket Iberville Malleable Iron TCM Teck Fitting
Description
The TCMâ„¢ teck fittings have been designed to simplify and accelerate the termination of jacketed metal and metal clad cables. The fittings have a wide array of industrial applications and provide a means to terminate cables at junction boxes, control centres, panel boards, and enclosures for motor control and electrical distribution equipment. They form a dust and watertight seal around the cable.
Specifications
Brand Name | ABB | Item Name | Cable Gland |
Type | Straight | Trade Size | 1/2 in |
Conductor Size | 0.5 - 0.63 in | Thread Type | NPT |
Material | Malleable Iron | Finish | Untreated |
Includes | Locknut, Sealing Ring | UPC | 622538790637 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 |