ABB 3 inch Trade Size, 3.04 inch-3.28 inch Dia. Over Cable Jacket Iberville TEK Teck Cable Fitting, Steel
Description
TEKā¢ Teck Cable Fittings have a wide array of industrial applications such as pulp and paper mills, chemical and petrochemical plants, refineries and power generation facilities. The fitting is designed to accommodate a wide range of cables provide a means to terminate at junction boxes, control centres, panel boards, and enclosures for motor control and electrical distribution equipment. The TEKTM forms a watertight seal around the cable and at the enclosure entry.
Specifications
Brand Name | ABB | Item Name | Cable Gland |
Type | Straight | Trade Size | 3 in |
Conductor Size | 3.04 - 3.28 in | Thread Type | NPT |
Material | Steel | Finish | Untreated |
Includes | Locknut, Sealing Ring | UPC | 622538795281 |
Packages
1 - UNIT - 1 |