![ibvtca300365](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/283731500.jpg?preset=medium)
ABB 3 inch Trade Size, 3.42 inch-3.65 inch Dia. Over Cable Jacket Iberville TCA Teck Fitting, Aluminum
Description
The TCA™ teck fittings have been designed to simplify and accelerate the termination of jacketed metal and metal clad cables. The fittings have a wide array of industrial applications and provide a means to terminate cables at junction boxes, control centres, panel boards, and enclosures for motor control and electrical distribution equipment. They form a dust and watertight seal around the cable.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Cable Gland | Type | Teck, Straight |
Trade Size | 3 in | Conductor Size | 3.42 - 3.65 in |
Thread Type | NPT | Material | Aluminum |
Finish | Untreated | Includes | Lock Nut |
Standards | CSA 51586 | UPC | 622538783653 |
Packages
1 - UNIT - 1 | 2 - UNIT = (2) | 100 - UNIT = 100 | 2200 - UNIT = 22000 |