![ibvtca50078](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/283731500.jpg?preset=medium)
ABB 1/2 inch Trade Size, 0.62 inch-0.78 inch Dia. Over Cable Jacket Iberville TCA Teck Fitting, Aluminum
Description
The TCA™ teck fittings have been designed to simplify and accelerate the termination of jacketed metal and metal clad cables. The fittings have a wide array of industrial applications and provide a means to terminate cables at junction boxes, control centres, panel boards, and enclosures for motor control and electrical distribution equipment. They form a dust and watertight seal around the cable.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Cable Gland | Type | Teck, Straight |
Trade Size | 1/2 in | Conductor Size | 0.62 - 0.78 in |
Thread Type | NPT | Material | Aluminum |
Finish | Untreated | Includes | Lock Nut |
Standards | CSA 51586 | UPC | 622538780782 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 |