ABB 2-1/2 inch Trade Size, 2.48 inch-2.68 inch Dia. Over Cable Jacket Iberville TCM Teck Fitting, Malleable Iron
Description
The TCMâ„¢ teck fittings have been designed to simplify and accelerate the termination of jacketed metal and metal clad cables. The fittings have a wide array of industrial applications and provide a means to terminate cables at junction boxes, control centres, panel boards, and enclosures for motor control and electrical distribution equipment. They form a dust and watertight seal around the cable.
Specifications
Brand Name | ABB | Item Name | Cable Gland |
Type | Straight | Trade Size | 2-1/2 in |
Conductor Size | 2.48 - 2.68 in | Thread Type | NPT |
Material | Iron | Finish | Untreated |
Includes | Locknut, Sealing Ring | UPC | 622538792686 |
Packages
1 - UNIT - 1 | 2 - UNIT = 2 |