
ABB 2 inch Trade Size, 2.18 inch-2.41 inch Dia. Over Cable Jacket Iberville TEK Teck Cable Fitting, Aluminum
Description
The IBERVILLE TECK cable fitting is designed to accommodate a wide range of teck cable to insure a watertight seal between cable and enclosure, junction box, control and instrumentation panels in industrial applications. Made of compression ferrule with elastomer seal ring, a grounding spring insure prefect ground continuity. This fitting is machined from copper-free aluminium or galvanized steel that offer corrosion resistance and are CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Iberville®, Star Teck® |
Item Name | Cable Gland | Type | Straight |
Trade Size | 2 in | Conductor Size | 2.18 - 2.41 in |
Thread Type | NPT | Material | Aluminum |
Finish | Untreated | Includes | Cut-Out Ring, Locknut |
Standards | CSA File Number 51586 | UPC | 622538785411 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |