
ABB 2 inch Trade Size, 2.39 inch-2.62 inch Dia. Over Cable Jacket Iberville TEK Teck Cable Fitting, Steel
Description
TEKā¢ Teck Cable Fittings have a wide array of industrial applications such as pulp and paper mills, chemical and petrochemical plants, refineries and power generation facilities. The fitting is designed to accommodate a wide range of cables provide a means to terminate at junction boxes, control centres, panel boards, and enclosures for motor control and electrical distribution equipment. The TEKTM forms a watertight seal around the cable and at the enclosure entry.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Cable Gland | Type | Teck, Straight |
Trade Size | 2 in | Conductor Size | 2.39 - 2.62 in |
Thread Type | NPT | Material | Steel |
Finish | Untreated | Includes | Lock Nut, Sealing Ring |
Standards | CSA 51586 | UPC | 622538795625 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |