Abbotsford
ibvtek250284a

ABB 2 inch Trade Size, 2.6 inch-2.84 inch Dia. Over Cable Jacket Iberville TEK Teck Cable Fitting, Aluminum

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CITEK-250-284

Description

TEKā„¢ Teck Cable Fittings have a wide array of industrial applications such as pulp and paper mills, chemical and petrochemical plants, refineries and power generation facilities. The fitting is designed to accommodate a wide range of cables provide a means to terminate at junction boxes, control centres, panel boards, and enclosures for motor control and electrical distribution equipment. The TEKTM forms a watertight seal around the cable and at the enclosure entry.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Cable Gland Type Straight
Trade Size 2-1/2 in Conductor Size 2.6 - 2.84 in
Thread Type NPT Material Aluminum
Includes Locknut, Sealing Ring Standards CSA 51586
UPC 622538785848

Packages

1 - UNIT - 1