
ABB 1/2 inch Trade Size, 0.5 inch-0.66 inch Dia. Over Cable Jacket Iberville TEK Teck Cable Fitting, Steel
Description
TEK™ Teck Cable Fittings have a wide array of industrial applications such as pulp and paper mills, chemical and petrochemical plants, refineries and power generation facilities. The fitting is designed to accommodate a wide range of cables provide a means to terminate at junction boxes, control centres, panel boards, and enclosures for motor control and electrical distribution equipment. The TEKTM forms a watertight seal around the cable and at the enclosure entry.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Cable Gland | Type | Straight |
Trade Size | 1/2 in | Conductor Size | 1/2 - 0.66 in |
Thread Type | NPT | Material | Steel |
Includes | Locknut, Sealing Ring | Standards | CSA 51586 |
UPC | 622538795663 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 |