
ABB 3/4 inch Trade Size, 0.87 inch-1.05 inch Dia. Over Cable Jacket Iberville TEK Teck Cable Fitting, Aluminum
Description
The IBERVILLE TECK cable fitting is designed to accommodate a wide range of teck cable to insure a watertight seal between cable and enclosure, junction box, control and instrumentation panels in industrial applications. Made of compression ferrule with elastomer seal ring, a grounding spring insure prefect ground continuity. This fitting is machined from copper-free aluminium or galvanized steel that offer corrosion resistance and are CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Iberville®, Star Teck® |
Item Name | Cable Gland | Type | Straight |
Trade Size | 3/4 in | Conductor Size | 0.87 - 1.05 in |
Thread Type | NPT | Material | Aluminum |
Finish | Untreated | Includes | Sealing Ring, Locknut |
Standards | CSA File Number 51586 | UPC | 622538785053 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 |