![tab10462al](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11710967.jpg?preset=medium)
ABB 1/2 inch T&B Watertight Connector
Description
STAR TECKĀ® watertight cable connector comes with a protective grounding sleeve for use with Teck and Tray jacketed metal-clad cables.
Specifications
Brand Name | ABB | Item Name | Cable Gland |
Type | Watertight, Straight | Trade Size | 1/2 in |
Conductor Size | 0.562 - 5/8 in | Thread Type | NPT |
Material | Aluminum | Includes | Locknut, Sealing Ring |
Standards | CSA 4484 | UPC | 786210307404 |
Packages
1 - UNIT - 1 | 20 - UNIT = 20 | 8640 - UNIT = 8640 |