ABB 1/2 inch Star Teck 10464 Series Watertight Fittings ACWU
Description
STAR TECKĀ® watertight cable connector comes with a protective grounding sleeve for use with Teck and Tray jacketed metal-clad cables.
Specifications
Brand Name | ABB | Item Name | Cable Gland |
Type | Watertight, Straight | Trade Size | 1/2 in |
Conductor Size | 3/4 - 0.885 in | Thread Type | NPT |
Material | Aluminum | Includes | Locknut, Sealing Ring |
Standards | UL E38947, CSA 4484 | UPC | 786210307497 |
Packages
1 - UNIT - 1 | 20 - UNIT = 20 | 8640 - UNIT = 8640 |