
ABB 3/4 inch 0.88-1.065" STAR TECK Watertight Straight Cable Connector, Aluminum
Description
STAR TECKĀ® watertight cable connector comes with a protective grounding sleeve for use with Teck and Tray jacketed metal-clad cables.
Specifications
Brand Name | ABB | Item Name | Cable Gland |
Type | Watertight, Straight | Trade Size | 3/4 in |
Conductor Size | 0.88 - 1.065 in | Thread Type | NPT |
Material | Aluminum | Finish | Untreated Silver |
Includes | Locknut, Sealing Ring | Standards | UL E38947, CSA 4484 |
UPC | 786210307565 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 3600 - UNIT - 3600 |