![tab10468al](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11711011.jpg?preset=medium)
ABB 3/4 inch Star Teck 10464 Series Watertight Fittings ACWU
Description
STAR TECKĀ® watertight cable connector comes with a protective grounding sleeve for use with Teck and Tray jacketed metal-clad cables.
Specifications
Brand Name | ABB | Item Name | Cable Gland |
Type | Watertight, Straight | Trade Size | 3/4 in |
Conductor Size | 1.055 - 1.205 in | Thread Type | NPT |
Material | Aluminum | Finish | Untreated Silver |
Includes | Locknut, Sealing Ring | Standards | UL E38947, CSA 4484 |
UPC | 786210307596 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 3600 - UNIT - 3600 |