![tab10471](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11734692.jpg?preset=medium)
ABB 1 1/4 inch Star Teck 10464 Series Watertight Fittings ACWU
Description
Star TeckĀ® Watertight fitting which is made of malleable iron used with teck and tray cable.
Specifications
Brand Name | ABB | Item Name | Cable Gland |
Type | Watertight, Straight | Trade Size | 1-1/4 in |
Conductor Size | 1.625 - 1.875 in | Thread Type | NPT |
Material | Malleable Iron | Finish | Silver |
Standards | UL File Number E38947, CSA 23086, 4484 | UPC | 786210104713 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 800 - UNIT = 800 |