ABB 2 inch Star Teck 10464 Series - Watertight Fitting
Description
Star TeckĀ® Watertight fitting which is made of malleable iron used with teck and tray cable.
Specifications
Brand Name | ABB | Item Name | Cable Gland |
Type | Watertight, Straight | Trade Size | 2 in |
Conductor Size | 2.156 - 2.36 in | Thread Type | NPT |
Material | Malleable Iron | Finish | Silver |
Standards | UL File Number E38947, CSA 23086, 4484 | UPC | 786210307718 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 |