ABB 2 inch Star Teck 10464 Series Watertight Fittings ACWU
Description
STAR TECKĀ® watertight cable connector comes with a protective grounding sleeve for use with Teck and Tray jacketed metal-clad cables.
Specifications
Brand Name | ABB | Item Name | Cable Connector |
Type | Straight, Watertight | Trade Size | 2 in |
Conductor Size | 2.156 - 2.36 in | Material | Aluminum |
Color/Finish | Silver | Thread Type | NPT |
Includes | Locknut, Sealing Ring | Standards | UL E38947, CSA 23086, CSA 4484 |
UPC | 786210700342 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 |