
ABB 2 inch Watertight Teck Cable Fitting
Description
Star TeckĀ® Watertight fitting which is made of malleable iron used with teck and tray cable.
Specifications
Brand Name | ABB | Item Name | Cable Gland |
Type | Watertight, Straight | Trade Size | 2 in |
Conductor Size | 2.35 - 2.565 in | Thread Type | NPT |
Material | Malleable Iron | Finish | Silver |
Includes | Locknut | Standards | UL E38947, CSA 23086, CSA 4484 Certified |
UPC | 786210104751 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 |