
ABB 2 inch 2.35-2.565" STAR TECK Watertight Straight Cable Connector, Aluminum
Description
STAR TECK® watertight cable connector comes with a protective grounding sleeve for use with Teck and Tray jacketed metal-clad cables.
Specifications
Brand Name | ABB | Item Name | Cable Gland |
Type | Watertight, Straight | Trade Size | 2 in |
Conductor Size | 2.35 - 2.565 in | Thread Type | NPT |
Material | Aluminum | Finish | Untreated Silver |
Includes | Lock Nut, Sealing Ring | Standards | UL E38947, CSA 23086, CSA 4484 |
UPC | 786210307725 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 |