
ABB 2 inch Watertight Teck Cable Fitting
Description
STAR TECKĀ® watertight cable connector comes with a protective grounding sleeve for use with Teck and Tray jacketed metal-clad cables.
Specifications
Brand Name | ABB | Item Name | Cable Gland |
Type | Watertight, Straight | Trade Size | 2 in |
Conductor Size | 2.535 - 2.75 in | Thread Type | NPT |
Material | Malleable Iron | Finish | Silver |
Includes | Locknut, Sealing Ring | Standards | UL File Number E38947, CSA 23086, 4484 |
UPC | 786210307732 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 |