ABB 3 1/2 inch Star Teck 10464 Series Watertight Fittings ACWU
Description
STAR TECKĀ® watertight cable connector comes with a protective grounding sleeve for use with Teck and Tray jacketed metal-clad cables.
Specifications
Brand Name | ABB | Item Name | Cable Gland |
Type | Watertight, Straight | Trade Size | 3-1/2 in |
Conductor Size | 3.71 - 3.87 in | Thread Type | NPT |
Material | Malleable Iron | Finish | Untreated Silver |
Includes | Locknut, Sealing Ring | Standards | UL E38947, CSA 23086, CSA 4484 |
UPC | 786210936291 |
Packages
1 - UNIT - 1 | 2 - UNIT = 2 |