![tab10550](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11735934.jpg?preset=medium)
ABB 1-1/4 inch 10464 Series Malleable Iron Watertight Fitting ACWU
Description
Watertight fitting made of malleable iron with a hub thread size of 1-1/4 inches Cable Jacket outside diameter is 1.375 to 1.625 inches Throat diameter 1.400 inches.
Specifications
Brand Name | ABB | Item Name | Cable Connector |
Type | Straight, Watertight | Trade Size | 1-1/4 in |
Conductor Size | 1.375 - 1.62 in | Material | Malleable Iron |
Color/Finish | Silver | Thread Type | NPT |
Includes | Locknut, Sealing Ring | Standards | UL E38947, CSA 23086, CSA 4484 |
UPC | 786210307923 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 |