![tab10551](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11735896.jpg?preset=medium)
ABB 2 inch Star Teck 10464 Series Watertight Fittings ACWU
Description
Star TeckĀ® Watertight fitting which is made of malleable iron used with teck and tray cable.
Specifications
Brand Name | ABB | Sub Brand | Star Teck® |
Item Name | Cable Gland | Type | Watertight, Straight |
Trade Size | 2 in | Conductor Size | 2 - 2.187 in |
Thread Type | NPT | Material | Malleable Iron |
Finish | Silver | Standards | UL E38947, CSA 23086, CSA 4484 |
UPC | 786210650630 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 |