ABB 2 1/2 inch Star Teck 10464 Series Watertight Fittings ACWU
Description
STAR TECKĀ® watertight cable connector comes with a protective grounding sleeve for use with Teck and Tray jacketed metal-clad cables.
Specifications
Brand Name | ABB | Item Name | Cable Gland |
Type | Watertight, Straight | Trade Size | 2-1/2 in |
Conductor Size | 2.535 - 2-3/4 in | Thread Type | NPT |
Material | Malleable Iron | Includes | Locknut, Sealing Ring |
Standards | UL E38947, CSA 23086, CSA 4484 | UPC | 786210105536 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 |