![tab10553al](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969052.jpg?preset=medium)
ABB 2 1/2 inch Star Teck 10464 Series Watertight Fittings ACWU
Description
STAR TECKĀ® watertight fitting made of aluminium with a hub thread size of 2-1/2 inch.
Specifications
Brand Name | ABB | Sub Brand | Star Teck® |
Item Name | Cable Connector | Type | Watertight Fittings, Straight |
Trade Size | 2-1/2 in | Thread Type | NPT |
Material | Aluminum, Metal | Thread Size | 2-1/2 in NPT |
Finish | Untreated | Standards | CSA 23086 Certified, UL E38947 Listed |
UPC | 786210955780 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 |