![tab10554](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11735973.jpg?preset=medium)
ABB 3 inch Star Teck 10464 Series Watertight Fittings ACWU
Description
STAR TECKĀ® watertight cable connector comes with a protective grounding sleeve for use with Teck and Tray jacketed metal-clad cables.
Specifications
Brand Name | ABB | Item Name | Cable Gland |
Type | Watertight, Straight | Trade Size | 3 in |
Conductor Size | 2.975 - 3.125 in | Thread Type | NPT |
Material | Malleable Iron | Finish | Untreated Silver |
Includes | Lock Nut, Sealing Ring | Standards | UL E38947, CSA 23086, CSA 4484 |
UPC | 786210650678 |
Packages
1 - UNIT - 1 | 4 - UNIT = 4 |