Abbotsford
tabamc2501

ABB ELECTRIFICATION CANADA INC AMC-2501 Iberville® Metal Clad Cable Fitting 2-1/2 in Metal Clad Cable Fittings Copperfree Aluminum

Price $324.0810 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AMC-2501

Description

Aluminum fitting for metal clad and armored cables. Hub size of 2-1/2 inch. NPT Range over armour 1.915 / 2.470 inch.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Metal Clad Cable Fitting Type Metal Clad Cable Fittings
Trade Size 2-1/2 in Thread Type NPT
Material Copperfree Aluminum Application For Terminating Jacketed and Non-Jacketed Metal Clad and Teck 90 Cables to a Bulkhead or Enclosure in Industrial Applications
UPC 786210235912

Packages

1 - UNIT - 1