Abbotsford
tabst400484

ABB 4 inch STAR TECK Aluminum Jacketed Metal-Clad Cable Fittings for Ordinary Locations

Price $1,017.5389 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:ST400-484

Description

The T & B ST teck cable fitting is designed to accommodate a wide range of teck cable to insure a watertight seal between cable and enclosure, junction box, control and instrumentation panels in industrial applications. Made of compression ferrule with elastomer seal ring, a grounding spring insure prefect ground continuity. This fitting is machined from copper-free aluminium standard , steel (add to # suffix S), stainless steel (add to # suffix SS) or pvc coated (add to # suffix PVC) for different applications and are UL-CSA approved.

Specifications

Brand Name ABB Item Name Cable Gland
Type Teck, Straight Trade Size 4 in
Conductor Size 3.81 - 4.03 in Thread Type NPT
Material Aluminum Finish Untreated Silver
Includes Lock Nut, Sealing Ring Standards UL E38947, CSA 23086, CSA 4484
UPC 786210877600

Packages

1 - UNIT - 1 2 - UNIT = 2