Abbotsford
tabst400486s

ABB 4 inch 4.120-4.340 STAR TECK ST Series Cable Fitting, Steel

Price $1,256.6799 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:ST400-486S

Description

STAR TECK® cable fittings are designed to accommodate a broad range of cables, thereby minimizing the possibility of mismatched cables and fittings in the field. Exclusive power-grip provides a grip that’s high up on the cable not on the first convolution so precise cable preparation is not critical. Built-in O-Ring provides 360° seal even when enclosure surface is rough or uneven. Sharp biting teeth provide superior electrical bonding and allow corrosive liquids to drain away quickly. Watertight tapered bushing. Cone shaped to provide a secure, tight fit while eliminating cupping or water in vertical installations.

Specifications

Brand Name ABB Item Name Cable Gland
Type Straight Trade Size 4 in
Conductor Size 104.648 mm Thread Type NPT
Material Malleable Iron Finish Silver, Galvanic/Electrolytic Zinc Plated
Includes Locknut, Sealing Ring Standards UL E38947, CSA 23086, CSA 4484
UPC 786210630656

Packages

1 - UNIT - 1 2 - UNIT = 2