
ABB 1/2 inch 0.60-0.760 STAR TECK 90 Degree Fitting
Description
Star Teck 90-degree aluminum jacketed armored cable fittings. Hub size 1/2 inch. Range over jacket from 0.600"-0.760"
Specifications
Brand Name | Thomas & Betts | Sub Brand | Star Teck® |
Item Name | Cable Gland | Type | 90° |
Trade Size | 1/2 in | Conductor Size | 0.6 - 0.76 in |
Material | Aluminum | Finish | Silver |
For Use With | Teck/Jacketed Armored Cable | Standards | UL E38947 Listed, CSA 23086, CSA 4484 Certified, Type 4/4X |
Application | For Industrial | UPC | 786210363882 |
Packages
2 - UNIT - (2) |