Abbotsford
tabst050462ss

ABB 1/2 inch 0.525-0.650" STAR TECK Stainless Steel Jacketed Cable Fitting

Price $27,985.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:ST050-462SS
Documents Documents

Description

A natural extension of the 10464 Series, the first STAR TECK cable fitting incorporated input from end-users in Canadian industry and was the first teck fitting to use a pop-on design requiring no disassembly. Other unique features included a splined gland and gripping features. The original STAR TECK fitting for teck and ACWU cable set the standard for ease of installation, quality engineering and safe, reliable terminations in challenging industrial environments.Star Teck stainless steel jacketed cable fitting. Hub size of 1/2 inch. Range over jacket from 0.525 - 0.650 inch.


A natural extension of the 10464 Series, the first STAR TECK cable fitting incorporated input from end-users in Canadian industry and was the first teck fitting to use a pop-on design requiring no disassembly.

Other unique features included a splined gland and gripping features.

The original STAR TECK fitting for teck and ACWU cable set the standard for ease of installation, quality engineering and safe, reliable terminations in challenging industrial environments.

Specifications

Brand Name ABB Item Name Cable Gland
Type Straight Trade Size 1/2 in
Conductor Size 0.525 - 0.65 in Thread Type NPT
Material Stainless Steel Finish Silver
Includes Locknut, Sealing Ring Standards UL E38947, CSA 23086, CSA 4484
UPC 786210571201

Packages

1 - UNIT - 1