Abbotsford
tabst050464ss

ABB ST050-464SS STAR TECK® Stainless Steel Jacketed Metal-Clad Cable Fittings for Ordinary Locations

Price $293.3987 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:ST050-464SS

Description

The T & B ST teck cable fitting is designed to accommodate a wide range of teck cable to insure a watertight seal between cable and enclosure, junction box, control and instrumentation panels in industrial applications. Made of compression ferrule with elastomer seal ring, a grounding spring insure prefect ground continuity. This fitting is machined from copper-free aluminium standard , steel (add to # suffix S), stainless steel (add to # suffix SS) or pvc coated (add to # suffix PVC) for different applications and are UL-CSA approved.

Specifications

Brand Name ABB Item Name Cable Gland
Type Straight, Jacketed Trade Size 1/2 in
Conductor Size 0.6 - 0.76 in Thread Type NPT
Material Stainless Steel Finish Silver
Includes Sealing Ring Standards UL File Number E38947, CSA 23086, 4484
UPC 786210571249

Packages

1 - UNIT - 1 20 - UNIT = 20