Abbotsford
tabst100469pvc

ABB 1 inch 1.187-1.375 STAR TECK ST Series Cable Fitting, PVC

Price $119.7673 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:ST100-469PVC

Description

The T & B ST teck cable fitting is designed to accommodate a wide range of teck cable to insure a watertight seal between cable and enclosure, junction box, control and instrumentation panels in industrial applications. Made of compression ferrule with elastomer seal ring, a grounding spring insure prefect ground continuity. This fitting is machined from copper-free aluminium standard , steel (add to # suffix S), stainless steel (add to # suffix SS) or pvc coated (add to # suffix PVC) for different applications and are UL-CSA approved.

Specifications

Brand Name ABB Item Name Cable Gland
Type Straight Trade Size 1 in
Thread Type NPT Material Aluminum
Finish PVC Coated Black Includes Sealing Ring
Standards UL File Number E38947, CSA 23086, 4484 UPC 786210208275

Packages

1 - UNIT - 1 10 - UNIT = 10