ABB 1-1/4 inch 1.357-1.625 STAR TECK Jacketed Metal-Clad Cable Fitting, Stainless Steel
Description
Aluminium jacked fitting cable. Its has easy installation-exclusive power-grip. It provides a grip that s high up on the cable-not on the first convolution-so strip length and cutting of cable are not critical.
Specifications
Brand Name | ABB | Item Name | Cable Gland |
Type | Straight | Trade Size | 1-1/4 in |
Conductor Size | 1.35 - 1-5/8 in | Thread Type | NPT |
Material | Stainless Steel | Finish | Silver/Galvanic or Electrolytic Zinc Plated |
Includes | Sealing Ring | Standards | UL E38947, CSA 23086, CSA 4484 |
UPC | 786209895929 |
Packages
1 - UNIT - 1 |