Abbotsford
tabst125470ss

ABB 1-1/4 inch 1.357-1.625 STAR TECK ST Series Cable Fitting, Stainless Steel

Price $719.8407 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:ST125-470SS
Documents Documents

Description

Aluminium jacked fitting cable. Its has easy installation-exclusive power-grip. It provides a grip that s high up on the cable-not on the first convolution-so strip length and cutting of cable are not critical.


A natural extension of the 10464 Series, the first STAR TECK cable fitting incorporated input from end-users in Canadian industry and was the first teck fitting to use a pop-on design requiring no disassembly.

Other unique features included a splined gland and gripping features.

The original STAR TECK fitting for teck and ACWU cable set the standard for ease of installation, quality engineering and safe, reliable terminations in challenging industrial environments.

Specifications

Brand Name ABB Item Name Cable Gland
Type Straight Trade Size 1-1/4 in
Conductor Size 1.35 - 1-5/8 in Thread Type NPT
Material Stainless Steel Finish Silver/Galvanic or Electrolytic Zinc Plated
Includes Sealing Ring Standards UL E38947, CSA 23086, CSA 4484
UPC 786209895929

Packages

1 - UNIT - 1
Customers who bought this item also bought